Motion
JHT-1613
Drawn Cup Needle Roller Bearing - Open Ends, 1.0000 in Bore, 1.3125 in OD, 0.8125 in Width, Single Seal
Mi Item #00093551
MFR #JHT-1613
Price$21.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1.0000 in Bore, 1.3125 in OD, 0.8125 in Width, Single Seal
Mi Item #00093551
MFR #JHT-1613

Mfr description
JHT 1613 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.64/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.3125 in
  • Overall Width  
    0.8125 in
  • Precision Rating
    Not Rated
  • Weight
    0.08 lbs

Details

  • Bearing Material
    1010 Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Drawn Cup Type
    Open Ends
  • Long Description
    The JHT-1613 is a drawn cup needle roller bearing with a 1.0000 in bore diameter, single seal closure type, open ends design, 1.3125 in outside diameter, 0.8125 in overall width, and 0.08 lbs weight, suitable for compact systems requiring sealing protection.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Grease
  • Max Rpm
    7600 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -25 to +225 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    JH
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790195631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)