Motion
JHT-1617
Needle Roller Bearing - Open Ends, 1.0000 in Bore, 1.3125 in OD, 1.0625 in Width, Single Seal
Mi Item #00093552
MFR #JHT-1617
Price$87.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open Ends, 1.0000 in Bore, 1.3125 in OD, 1.0625 in Width, Single Seal
Mi Item #00093552
MFR #JHT-1617

Mfr description
JHT 1617 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.82/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.3125 in
  • Overall Width  
    1.0625 in
  • Weight
    0.126 lbs

Details

  • Bearing Material
    1010 Steel
  • Bore Type
    Straight
  • Closure Type
    Single Seal
  • Drawn Cup Type
    Open Ends
  • Long Description
    The JHT-1617 Needle Roller Bearing features a 1.0000 in bore diameter, single seal closure type, open ends drawn cup design, 1.3125 in outside diameter, 1.0625 in overall width, and 0.126 lbs weight, making it appropriate for automotive and heavy-duty industrial applications requiring partial sealing.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JHT-1617
  • Manufacturer Product Page
  • Material
    1010 Steel
  • Number Of Rows
    1
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    JH
  • UPC_NO
    605790212680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)