Motion
JHT-2017
Needle Roller Bearing - Open Ends, 1.2500 in Bore, 1.6250 in OD, 1.0625 in Width, Single Seal
MI ITEM #00093556
MFR #JHT-2017
Price$25.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open Ends, 1.2500 in Bore, 1.6250 in OD, 1.0625 in Width, Single Seal
MI ITEM #00093556
MFR #JHT-2017

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.87/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    1.6250 in
  • Overall Width  
    1.0625 in
  • Weight
    0.158 lbs

Details

  • Bearing Material
    1010 Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Drawn Cup Type
    Open Ends
  • Long Description
    The JHT-2017 Needle Roller Bearing features a 1.2500 in bore diameter, single seal closure type, open ends drawn cup construction, 1.6250 in outside diameter, 1.0625 in overall width, and 0.158 lbs weight, making it appropriate for automotive transmissions and industrial machinery requiring partial sealing.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JHT-2017
  • Manufacturer Product Page
  • Material
    1010 Steel
  • Number Of Rows
    1
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    JH
  • UPC_NO
    605790191336

Overview

Mfr description
JHT 2017 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought