Motion
JHT 2213
Drawn Cup Bearing - Open Ends, 1.3750 in Bore, 1.7500 in OD, 0.8125 in Width, Open
Mi Item #00093558
MFR #JHT 2213
Price$37.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Bearing - Open Ends, 1.3750 in Bore, 1.7500 in OD, 0.8125 in Width, Open
Mi Item #00093558
MFR #JHT 2213

Mfr description
JHT 2213 BRG
  • Drawn cup needle roller bearing for applications with high dynamic loads
  • Drawn steel outer shell (cup) has a reduced cross-section for use in restricted spaces
  • Steel cage guides and evenly spaces rollers for reduced friction, vibration, and noise
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.12/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter  
    1.7500 in
  • Overall Width  
    0.8125 in
  • Weight
    0.13 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The JHT 2213 Drawn Cup Bearing has a 1.3750 in bore diameter, open closure type with open ends design, 1.7500 in outside diameter, 0.8125 in overall width, and 0.13 lbs weight, making it ideal for industrial power transmission.
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    605790208546
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790208546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)