Motion
SCH2018P
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/4 in Bore, 1.6250 in OD, 1.1250 in Width, Single Seal
Mi Item #00093565
MFR #SCH2018P
Price$25.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/4 in Bore, 1.6250 in OD, 1.1250 in Width, Single Seal
Mi Item #00093565
MFR #SCH2018P

Mfr description
SCH2018-P-L025/90
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.10/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Outside Diameter  
    1.6250 in
  • Overall Width  
    1.1250 in
  • Precision Rating
    Not Rated
  • Weight
    0.20 lbs

Details

  • Closure Type
    Single Seal
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCH2018P is a drawn cup needle roller bearing with a 1-1/4 in bore diameter, single seal closure type, open ends design, 1.6250 in outside diameter, 1.1250 in overall width, and 0.20 lbs weight, designed for heavy-duty applications requiring added sealing and strong radial support.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    6000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -4 to 212 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCH
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4047643193276
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)