Motion
89306-TV
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 30 mm ID, 60 mm OD, Plastic Cage
MI ITEM #00093611
MFR #89306-TV
List Price$891.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 30 mm ID, 60 mm OD, Plastic Cage
MI ITEM #00093611
MFR #89306-TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$891.83/each for your price

Overview

Mfr description
89306-TV THRUST ROLLER BEARING

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 to +120 °C
  • Static Load Capacity
    44289.568 lbf
  • Cage Material
    Plastic
  • Dynamic Load Capacity
    15512.59 lbf
  • Max Rpm
    6500 rpm
  • Fillet Radius
    1 mm
  • Compatible Washers
    GS89306, WS89306
  • Series
    893
  • UPC_NO
    4012802692709
  • Weight
    0.63 lbs
  • Description
    Axial cylindrical roller Bearing 893, single direction, comprising K893, GS, WS
  • Radial Static Load Capacity
    44500 lbf
  • Radial Dynamic Load Capacity
    15500 lbf
  • Max Operating Temperature
    248 °F
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought