Motion
NX10-XL
Combination Roller Bearing - Needle Roller/Axial Ball Bearing, 10 mm Bore, 19 mm OD, 18 mm Width
Mi Item #00093614
MFR #NX10-XL
Price$108.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Roller Bearing - Needle Roller/Axial Ball Bearing, 10 mm Bore, 19 mm OD, 18 mm Width
Mi Item #00093614
MFR #NX10-XL

Mfr description
NX10-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.11/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    18 mm
  • Weight
    0.07 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Lubrication Type
    Oil
  • Max Rpm
    11000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    1000 lbf
  • Radial Static Load Capacity
    830 lbf
  • Series
    NX
  • Thrust Directions
    Single-Direction
  • Type Of Bearing
    Needle Roller/Axial Ball Bearing
  • UPC_NO
    4047643203470
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)