Motion
SCE47-PP
Drawn Cup Needle Roller Bearing - Open Ends, 1/4 in Bore, 0.4375 in OD, 0.4375 in Width, Sealed
Mi Item #00093618
MFR #SCE47-PP
Price$18.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1/4 in Bore, 0.4375 in OD, 0.4375 in Width, Sealed
Mi Item #00093618
MFR #SCE47-PP

Mfr description
SCE47-PP-L271/STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.46/each

Specifications

Dimensions

  • Bore Diameter  
    1/4 in
  • Outside Diameter  
    0.4375 in
  • Overall Width  
    0.4375 in
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Closure Type
    Sealed
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE47-PP is a drawn cup needle roller bearing with a 1/4 in bore diameter, sealed closure type, open ends design, 0.4375 in outside diameter, 0.4375 in overall width, and 0.02 lbs weight, designed for compact applications requiring contamination protection and radial load performance.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    27000 rpm
  • Number Of Rows
    One
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4047643194402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)