Motion
JTT-47
Drawn Cup Needle Roller Bearing - Open Ends, 1/4 in Bore, 0.4375 in OD, 0.4375 in Width, Sealed
Mi Item #00093619
MFR #JTT-47
Price$20.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1/4 in Bore, 0.4375 in OD, 0.4375 in Width, Sealed
Mi Item #00093619
MFR #JTT-47

Mfr description
JTT 47 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.32/each

Specifications

Dimensions

  • Bore Diameter  
    1/4 in
  • Outside Diameter  
    0.4375 in
  • Overall Width  
    0.4375 in
  • Weight
    0.01 lbs

Details

  • Bearing Material
    1010 Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Drawn Cup Type
    Open Ends
  • Long Description
    The JTT-47 is a drawn cup needle roller bearing with a 1/4 in bore diameter, sealed closure type, open ends design, 0.4375 in outside diameter, 0.4375 in overall width, and 0.01 lbs weight, suitable for compact sealed systems.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Grease
  • Number Of Rows
    1
  • Operating Temperature Range
    -25 to +225 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    JTT
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790187117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)