Motion
JTT 49
Drawn Cup Bearing - Open Ends, 0.2500 in Bore, 0.4380 in OD, 0.5620 in Width, Sealed
MI ITEM #00093623
MFR #JTT 49
Your Price$16.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Bearing - Open Ends, 0.2500 in Bore, 0.4380 in OD, 0.5620 in Width, Sealed
MI ITEM #00093623
MFR #JTT 49

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.28/each(List $19.54)

Overview

Mfr description
JTT 49 BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Series
    JTT
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Grease
  • Bore Type
    Straight
  • Manufacturer Upc Number
    605790187124
  • UPC_NO
    605790187124
  • Weight
    0.01 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The JTT 49 Drawn Cup Bearing features a 0.2500 in bore diameter, sealed closure type with open ends design, 0.4380 in outside diameter, 0.5620 in overall width, and 0.01 lbs weight, making it suitable for light-duty equipment requiring sealing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text