Motion
NTB5070
Thrust Bearing - 50 mm Bore, 70 mm OD
MI ITEM #00093635
MFR #NTB5070
List Price$19.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 50 mm Bore, 70 mm OD
MI ITEM #00093635
MFR #NTB5070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.39/each for your price

Overview

Mfr description
NTB 5070 BRG

Specifications

  • Thrust Bearing Type
    Thrust Roller Bearing
  • Bore Diameter
  • Outside Diameter
  • Bearing Material
    Steel
  • Static Load Capacity
    135000 N
  • Dynamic Load Capacity
    27600 N
  • Max Rpm
    4000 rpm
  • Overall Width
    3 mm
  • Material
    Steel
  • Product Type
    Needle Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text