Motion
AXK5070-A/0-10

INA (SCHAEFFLER)
AXK5070-A/0-10

Roller & Cage Assembly - 50 mm Bore, 70 mm OD
Mi Item #00093636
MFR #AXK5070-A/0-10
Price$20.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
AXK5070-A/0-10

Roller & Cage Assembly - 50 mm Bore, 70 mm OD
Mi Item #00093636
MFR #AXK5070-A/0-10

Mfr description
AXK5070-A/0-10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.12/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    70 mm
  • Overall Width
    3 mm
  • Weight
    0.06 lbs

Details

  • Compatible Washer
    AS5070
  • Dynamic Load Capacity
    7194.245 lbf
  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Max Rpm
    4700 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    32000 N
  • Series
    AXK
  • Static Load Capacity
    32149.281 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4012802606096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)