Motion
FNT-5070
Roller & Cage Assembly - 50 mm Bore, 70 mm OD
Mi Item #00093638
MFR #FNT-5070
Price$17.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller & Cage Assembly - 50 mm Bore, 70 mm OD
Mi Item #00093638
MFR #FNT-5070

Mfr description
FNT 5070 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.95/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    70 mm
  • Overall Width
    3 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.05 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Riveted
  • Compatible Washer
    AS5070, GS.81110 (Housing Plotted), LS5070, WS.81110 (Shaft Plotted)
  • Description
    Needle Roller Thrust Bearing
  • Dynamic Load Capacity
    37.9 kN
  • Lubrication
    Rust Preventative
  • Max Rpm
    5900 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    37.9 kN
  • Series
    FNT
  • Static Load Capacity
    179 kN
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    605790216084
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)