Motion
SCE67-PP
Drawn Cup Needle Roller Bearing - Open Ends, 3/8 in Bore, 0.5625 in OD, 0.4375 in Width, Sealed
MI ITEM #00093639
MFR #SCE67-PP
Price$16.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 3/8 in Bore, 0.5625 in OD, 0.4375 in Width, Sealed
MI ITEM #00093639
MFR #SCE67-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.79/each

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Outside Diameter  
    0.5625 in
  • Overall Width  
    0.4375 in
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Closure Type
    Sealed
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE67-PP Drawn Cup Needle Roller Bearing offers a 3/8 in bore diameter, sealed closure type, open ends drawn cup configuration, 0.5625 in outside diameter, 0.4375 in overall width, and 0.04 lbs weight, making it suitable for applications requiring added sealing in automotive and industrial environments.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    20000 rpm
  • Number Of Rows
    One
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4054364122362

Overview

Mfr description
SCE67-PP-L271/STD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text