Motion
SCE87-PP
Drawn Cup Needle Roller Bearing - Open Ends, 1/2 in Bore, 0.6875 in OD, 0.4375 in Width, Sealed
MI ITEM #00093651
MFR #SCE87-PP
List Price$26.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1/2 in Bore, 0.6875 in OD, 0.4375 in Width, Sealed
MI ITEM #00093651
MFR #SCE87-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.06/each for your price

Overview

Mfr description
SCE87-PP-L271/STD

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Number Of Rows
    One
  • Operating Temperature Range
    -4 to 212 °F
  • Max Rpm
    15000 rpm
  • Precision Rating
    Not Rated
  • Series
    SCE
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4012802070750
  • Weight
    0.01 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    SCE87-PP Drawn Cup Needle Roller Bearing features a 1/2 in bore diameter, sealed closure type with open ends drawn cup configuration, 0.6875 in outside diameter, 0.4375 in overall width, and 0.01 lbs weight, making it ideal for electric motors, pumps, and light industrial equipment requiring sealed radial support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text