Motion
SCE810-PP
Drawn Cup Needle Roller Bearing - Open Ends, 1/2 in Bore, 0.6875 in OD, 0.6250 in Width, Sealed
Mi Item #00093654
MFR #SCE810-PP
Price$26.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1/2 in Bore, 0.6875 in OD, 0.6250 in Width, Sealed
Mi Item #00093654
MFR #SCE810-PP

Mfr description
SCE810-PP-L271/STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.06/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Outside Diameter  
    0.6875 in
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Weight
    0.03 lbs

Details

  • Closure Type
    Sealed
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE810-PP Drawn Cup Needle Roller Bearing features a 1/2 in bore diameter, sealed closure type, open ends drawn cup configuration, 0.6875 in outside diameter, 0.6250 in overall width, and 0.03 lbs weight, making it appropriate for sealed light-duty machinery and gear systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    15000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -4 to 212 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802070644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)