Motion
JTT-810
Drawn Cup Needle Roller Bearing - Open Ends, 1/2 in Bore, 0.6875 in OD, 0.6250 in Width, Sealed
MI ITEM #00093655
MFR #JTT-810
Price$15.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1/2 in Bore, 0.6875 in OD, 0.6250 in Width, Sealed
MI ITEM #00093655
MFR #JTT-810

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.07/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Outside Diameter  
    0.6875 in
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Drawn Cup Type
    Open Ends
  • Long Description
    The JTT-810 Drawn Cup Needle Roller Bearing has a 1/2 in bore diameter, sealed closure type with open ends drawn cup construction, 0.6875 in outside diameter, 0.6250 in overall width, and 0.02 lbs weight, making it ideal for machinery operating in contaminated environments.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Grease
  • Max Rpm
    15000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -25 to +225 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    JTT
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790195945

Overview

Mfr description
JTT 810 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text