Motion
JTT-910
Drawn Cup Needle Roller Bearing - Open Ends, 9/16 in Bore, 0.7500 in OD, 0.6250 in Width, Sealed
MI ITEM #00093664
MFR #JTT-910
Price$10.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 9/16 in Bore, 0.7500 in OD, 0.6250 in Width, Sealed
MI ITEM #00093664
MFR #JTT-910

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.59/each

Specifications

Dimensions

  • Bore Diameter  
    9/16 in
  • Outside Diameter  
    0.7500 in
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Drawn Cup Type
    Open Ends
  • Long Description
    JTT-910 Drawn Cup Needle Roller Bearing features a 9/16 in bore diameter, sealed closure type with open ends drawn cup design, 0.7500 in outside diameter, 0.6250 in overall width, and 0.02 lbs weight, making it ideal for automotive accessories, pumps, and machinery operating in contaminated environments.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Grease
  • Max Rpm
    14000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -25 to +225 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    JTT
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790208850

Overview

Mfr description
JTT 910 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text