Motion
SCE1010-PP
Drawn Cup Needle Roller Bearing - Open Ends, 5/8 in Bore, 0.8125 in OD, 0.6250 in Width, Sealed
MI ITEM #00093666
MFR #SCE1010-PP
Price$17.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 5/8 in Bore, 0.8125 in OD, 0.6250 in Width, Sealed
MI ITEM #00093666
MFR #SCE1010-PP

Mfr description
SCE1010-PP-L271/STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.24/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Outside Diameter  
    0.8125 in
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Weight
    0.03 lbs

Details

  • Closure Type
    Sealed
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE1010-PP Drawn Cup Needle Roller Bearing features a 5/8 in bore diameter, sealed closure type, open ends drawn cup configuration, 0.8125 in outside diameter, 0.6250 in overall width, and 0.03 lbs weight, making it ideal for sealed automotive and industrial applications.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    13000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -4 to 212 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802069549

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)