Motion
SCE1012-PPR

INA (SCHAEFFLER)
SCE1012-PPR

Drawn Cup Needle Roller Bearing - Open Ends, 5/8 in Bore, 0.8125 in OD, 0.7500 in Width, Sealed
Mi Item #00093669
MFR #SCE1012-PPR
Price$27.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SCE1012-PPR

Drawn Cup Needle Roller Bearing - Open Ends, 5/8 in Bore, 0.8125 in OD, 0.7500 in Width, Sealed
Mi Item #00093669
MFR #SCE1012-PPR

Mfr description
SCE1012-PPR-L271/STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.54/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Outside Diameter  
    0.8125 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Closure Type
    Sealed
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE1012-PPR is a drawn cup needle roller bearing with a 5/8 in bore diameter, sealed closure type, open ends design, 0.8125 in outside diameter, 0.7500 in overall width, and 0.04 lbs weight, designed for applications requiring added contamination protection.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    13000 rpm
  • Number Of Rows
    One
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4047643195782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)