Motion
NX25-Z-XL
Combination Roller Bearing - Needle Roller/Axial Ball Bearing, 25 mm Bore, 37 mm OD, 30 mm Width
Mi Item #00093680
MFR #NX25-Z-XL
Price$162.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Roller Bearing - Needle Roller/Axial Ball Bearing, 25 mm Bore, 37 mm OD, 30 mm Width
Mi Item #00093680
MFR #NX25-Z-XL

Mfr description
NX25-Z-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$162.63/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    30 mm
  • Weight
    0.30 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Single Shield
  • Lubrication Type
    Grease
  • Max Rpm
    4900 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    3350 lbf
  • Radial Static Load Capacity
    5000 lbf
  • Series
    NX
  • Thrust Directions
    Single-Direction
  • Type Of Bearing
    Needle Roller/Axial Ball Bearing
  • UPC_NO
    4012802701289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)