Motion
JTT 1212
Drawn Cup Bearing - Open Ends, 0.7500 in Bore, 1.0000 in OD, 0.7500 in Width, Sealed
MI ITEM #00093685
MFR #JTT 1212
Price$14.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Bearing - Open Ends, 0.7500 in Bore, 1.0000 in OD, 0.7500 in Width, Sealed
MI ITEM #00093685
MFR #JTT 1212

Mfr description
JTT 1212 BRG
  • Drawn cup needle roller bearing for applications with high dynamic loads
  • Drawn steel outer shell (cup) has a reduced cross-section for use in restricted spaces
  • Steel cage guides and evenly spaces rollers for reduced friction, vibration, and noise
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.49/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.0000 in
  • Overall Width  
    0.7500 in
  • Weight
    0.04 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Drawn Cup Type
    Open Ends
  • Long Description
    The JTT 1212 Drawn Cup Bearing has a 0.7500 in bore diameter, sealed closure type with open ends design, 1.0000 in outside diameter, 0.7500 in overall width, and 0.04 lbs weight, making it ideal for industrial gear applications.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    605790350382
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    JTT
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790350382

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)