Motion
JTT-1414
Needle Roller Bearing - 0.8750 in Bore, 1.1250 in OD, 0.8750 in Width, Double Seal
Mi Item #00093694
MFR #JTT-1414
Price$45.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 0.8750 in Bore, 1.1250 in OD, 0.8750 in Width, Double Seal
Mi Item #00093694
MFR #JTT-1414

Mfr description
JTT 1414 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.00/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Outside Diameter  
    1.1250 in
  • Overall Width  
    0.8750 in
  • Weight
    0.057 lbs

Details

  • Bearing Material
    1010 Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Seal
  • Long Description
    The JTT-1414 is a needle roller bearing with a 0.8750 in bore diameter, double seal closure type, 1.1250 in outside diameter, 0.8750 in overall width, and 0.057 lbs weight, ideal for applications requiring sealed protection against contaminants in automotive and industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JTT-1414
  • Manufacturer Product Page
  • Material
    1010 Steel
  • Operating Temperature Range
    -25 to 225 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    JTT
  • UPC_NO
    605790195938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)