Motion
JTT-1814
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/8 in Bore, 1.3750 in OD, 0.8750 in Width, Sealed
Mi Item #00093703
MFR #JTT-1814
Price$88.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/8 in Bore, 1.3750 in OD, 0.8750 in Width, Sealed
Mi Item #00093703
MFR #JTT-1814

Mfr description
JTT 1814 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.62/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    0.8750 in
  • Precision Rating
    Not Rated
  • Weight
    0.07 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Drawn Cup Type
    Open Ends
  • Long Description
    The JTT-1814 Drawn Cup Needle Roller Bearing features a 1-1/8 in bore diameter, sealed closure type with open ends drawn cup design, 1.3750 in outside diameter, 0.8750 in overall width, and 0.07 lbs weight, making it suitable for automotive systems and industrial equipment operating in contaminated environments.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Grease
  • Max Rpm
    6800 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -25 to +225 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    JTT
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790200328
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)