Motion
JTT-2018
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/4 in Bore, 1.5000 in OD, 1.1250 in Width, Sealed
MI ITEM #00093707
MFR #JTT-2018
Your Price$128.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/4 in Bore, 1.5000 in OD, 1.1250 in Width, Sealed
MI ITEM #00093707
MFR #JTT-2018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$128.60/each(List $147.89)

Overview

Mfr description
JTT 2018 BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Number Of Rows
    1
  • Operating Temperature Range
    -25 to +225 °F
  • Bearing Material
    1010 Steel
  • Cage Material
    Steel
  • Max Rpm
    6100 rpm
  • Precision Rating
    Not Rated
  • Series
    JTT
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Lubrication Type
    Grease
  • Bore Type
    Straight
  • UPC_NO
    605790208843
  • Weight
    0.11 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The JTT-2018 is a drawn cup needle roller bearing with a 1-1/4 in bore diameter, sealed closure type, open ends design, 1.5000 in outside diameter, 1.1250 in overall width, and 0.11 lbs weight, suitable for applications requiring contamination protection and high radial load capacity.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought