Motion
BCE2020
Drawn Cup Needle Roller Bearing - Closed Ends, 1-1/4 in Bore, 1.5000 in OD, 1.2500 in Width, Open
Mi Item #00093710
MFR #BCE2020
Price$25.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 1-1/4 in Bore, 1.5000 in OD, 1.2500 in Width, Open
Mi Item #00093710
MFR #BCE2020

Mfr description
BCE2020
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.85/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Outside Diameter  
    1.5000 in
  • Overall Width  
    1.2500 in
  • Precision Rating
    Not Rated
  • Weight
    0.17 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The BCE2020 is a drawn cup needle roller bearing with a 1-1/4 in bore diameter, open closure type, closed ends design, 1.5000 in outside diameter, 1.2500 in overall width, and 0.17 lbs weight, designed for enclosed machinery requiring dependable radial support.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    8800 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BCE
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    4047643197236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)