Motion
87408-L
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 40 mm ID, 90 mm OD, 23 mm Width
MI ITEM #00093716
MFR #87408-L
List Price$2,209.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 40 mm ID, 90 mm OD, 23 mm Width
MI ITEM #00093716
MFR #87408-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,209.38/each for your price

Overview

Mfr description
87408-L

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Max Rpm
    4400 rpm
  • UPC_NO
    4012802424232
  • Weight
    1.99 lbs
  • Radial Static Load Capacity
    108000 lbf
  • Radial Dynamic Load Capacity
    30500 lbf
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought