Motion
89308-TV
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 40 mm ID, 78 mm OD, Plastic Cage
Mi Item #00093718
MFR #89308-TV
Price$910.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 40 mm ID, 78 mm OD, Plastic Cage
Mi Item #00093718
MFR #89308-TV

Mfr description
89308-TV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$910.33/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    78 mm
  • Overall Width  
    22 mm
  • Weight
    1.28 lbs

Details

  • Cage Material
    Plastic
  • Compatible Washers
    GS89308, WS89308
  • Description
    Axial cylindrical roller Bearing 893, single direction, comprising K893, GS, WS
  • Dynamic Load Capacity
    27652.878 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    4900 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    27500 lbf
  • Radial Static Load Capacity
    87000 lbf
  • Series
    893
  • Static Load Capacity
    86555.755 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4012802473322
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)