Motion
JHTT-89
Needle Roller Bearing - Open Ends, 0.5000 in Bore, 0.7505 in OD, 0.5625 in Width, Double Seal
MI ITEM #00093726
MFR #JHTT-89
Your Price$52.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open Ends, 0.5000 in Bore, 0.7505 in OD, 0.5625 in Width, Double Seal
MI ITEM #00093726
MFR #JHTT-89

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.18/each(List $62.02)

Overview

Mfr description
JHTT-89 BRG

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Seal
  • Number Of Rows
    1
  • Bearing Material
    1010 Steel
  • Cage Material
    Steel
  • Series
    JH
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JHTT-89
  • Bore Type
    Straight
  • Material
    1010 Steel
  • UPC_NO
    605790350252
  • Weight
    0.022 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    JHTT-89 Needle Roller Bearing offers a 0.5000 in bore diameter, double seal closure type with open ends design, 0.7505 in outside diameter, 0.5625 in overall width, and 0.022 lbs weight, making it ideal for electric motors, conveyors, and machinery operating in contaminated environments requiring enhanced sealing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought