Motion
JHTT-810
Needle Roller Bearing - Open Ends, 0.5000 in Bore, 0.7505 in OD, 0.6250 in Width, Double Seal
MI ITEM #00093728
MFR #JHTT-810
Price$27.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open Ends, 0.5000 in Bore, 0.7505 in OD, 0.6250 in Width, Double Seal
MI ITEM #00093728
MFR #JHTT-810

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.65/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    0.7505 in
  • Overall Width  
    0.6250 in
  • Weight
    0.022 lbs

Details

  • Bearing Material
    1010 Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Seal
  • Drawn Cup Type
    Open Ends
  • Long Description
    The JHTT-810 is a needle roller bearing with a 0.5000 in bore diameter, double seal closure type, open ends design, 0.7505 in outside diameter, 0.6250 in overall width, and 0.022 lbs weight, suitable for compact systems requiring enhanced sealing.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JHTT-810
  • Manufacturer Product Page
  • Material
    1010 Steel
  • Number Of Rows
    1
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    JH
  • UPC_NO
    605790195648

Overview

Mfr description
JHTT 810 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought