Motion
SCH1414-PP
Drawn Cup Needle Roller Bearing - Open Ends, 7/8 in Bore, 1.1875 in OD, 0.8750 in Width, Sealed
Mi Item #00093748
MFR #SCH1414-PP
Price$22.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 7/8 in Bore, 1.1875 in OD, 0.8750 in Width, Sealed
Mi Item #00093748
MFR #SCH1414-PP

Mfr description
SCH1414-PP-L271/STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.77/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Outside Diameter  
    1.1875 in
  • Overall Width  
    0.8750 in
  • Precision Rating
    Not Rated
  • Weight
    0.07 lbs

Details

  • Closure Type
    Sealed
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCH1414-PP is a drawn cup needle roller bearing with a 7/8 in bore diameter, sealed closure type, open ends design, 1.1875 in outside diameter, 0.8750 in overall width, and 0.07 lbs weight, suitable for applications requiring enhanced sealing and dependable radial support.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    8000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -4 to 212 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCH
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4047643193467
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)