Motion
KR52-X-PP
Flat Cam Follower - 52 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, Sealed
MI ITEM #00093751
MFR #KR52-X-PP
Price$345.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 52 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, Sealed
MI ITEM #00093751
MFR #KR52-X-PP

Mfr description
KR52-X-PP-A
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$345.04/each

Specifications

Dimensions

  • Roller Diameter  
    52 mm
  • Roller Width  
    24 mm
  • Stud Diameter  
    20 mm
  • Weight
    1.20 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Head, Stud End, Stud Side
  • Max Rpm
    4900 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3800 lbf
  • Radial Static Load Capacity
    6400 lbf
  • Roller Shape
    Flat
  • UPC_NO
    4012802421828

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)