Motion
NATV30-X-PP

INA (SCHAEFFLER)
NATV30-X-PP

Flat Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 28 mm Roller Width, Sealed
Mi Item #00093756
MFR #NATV30-X-PP
Price$266.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NATV30-X-PP

Flat Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 28 mm Roller Width, Sealed
Mi Item #00093756
MFR #NATV30-X-PP

Mfr description
NATV30-X-PP-A YOKE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.09/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Roller Diameter  
    62 mm
  • Roller Width  
    28 mm
  • Weight
    1.19 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    1700 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    6900 lbf
  • Radial Static Load Capacity
    14200 lbf
  • Roller Shape
    Flat
  • Series
    NATV
  • UPC_NO
    4012802428186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)