Overview
Mfr description
RUS38134-GR3 LINEAR ROLLER BEARING UNIT
Specifications
- SeriesRUS
- Precision RatingNot Rated
- Technical Specifications
- Bolt Center To Center Length51 mm
- Bolt Center To Center Width41 mm
- Weight3.35 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data