Motion
JHTT 2218
Drawn Cup Bearing - Open Ends, 1.3750 in Bore, 1.7500 in OD, 1.1250 in Width, Sealed
MI ITEM #00093771
MFR #JHTT 2218
Your Price$61.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Bearing - Open Ends, 1.3750 in Bore, 1.7500 in OD, 1.1250 in Width, Sealed
MI ITEM #00093771
MFR #JHTT 2218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$61.87/each(List $71.16)

Overview

Mfr description
JHTT 2218 BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Lubrication Type
    Grease
  • Bore Type
    Straight
  • Manufacturer Upc Number
    605790186745
  • UPC_NO
    605790186745
  • Weight
    0.18 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The JHTT 2218 Drawn Cup Bearing features a 1.3750 in bore diameter, sealed closure type with open ends design, 1.7500 in outside diameter, 1.1250 in overall width, and 0.18 lbs weight, making it suitable for heavy-duty machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought