Motion
SCH1616-PP
Drawn Cup Needle Roller Bearing - Open Ends, 1.0000 in Bore, 1.3133 in OD, 1.0000 in Width
MI ITEM #00093784
MFR #SCH1616-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1.0000 in Bore, 1.3133 in OD, 1.0000 in Width
MI ITEM #00093784
MFR #SCH1616-PP

Mfr description
SCH1616-PP DRAWN CUP NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.3133 in
  • Overall Width  
    1.0000 in
  • Weight
    0.11 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCH1616-PP Drawn Cup Needle Roller Bearing offers a 1.0000 in bore diameter, sealed closure type with open ends drawn cup configuration, 1.3133 in outside diameter, 1.0000 in overall width, and 0.11 lbs weight, making it ideal for heavy-duty applications requiring sealing.
  • Manufacturer Product Page
  • Max Rpm
    9500 rpm
  • Number Of Rows
    One
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    SCH
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4054364122539

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)