Specifications
Dimensions
- Bore Diameter85 mm
- Fillet Radius1 mm
- Outside Diameter130 mm
- Overall Width22 mm
- Precision RatingNot Rated
Details
- Bore TypeTapered 1:12
- Cage MaterialBrass
- Closure TypeOpen
- Finish CoatingUncoated
- Flanges(2) Inner Ring
- Internal ClearanceC0
- Max Rpm9000 rpm
- Product TypeCylindrical Roller Bearings
- Ring SeparationSeparable Outer Ring
- SeriesN10
- UPC_NO4012801224932
Help us improve this product