Motion
MJT-1291
Needle Roller Bearing - Closed Ends, 0.7500 in Bore, 1.0000 in OD, 0.5625 in Width, Single Seal
MI ITEM #00093963
MFR #MJT-1291
List Price$21.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Closed Ends, 0.7500 in Bore, 1.0000 in OD, 0.5625 in Width, Single Seal
MI ITEM #00093963
MFR #MJT-1291

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.72/each for your price

Overview

Mfr description
MJT 1291 BRG

Specifications

  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal
  • Number Of Rows
    1
  • Bearing Material
    1010 Steel
  • Cage Material
    Steel
  • Series
    MJH
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MJT-1291
  • Bore Type
    Straight
  • Material
    1010 Steel
  • UPC_NO
    605790196294
  • Weight
    0.035 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The MJT-1291 Needle Roller Bearing features a 0.7500 in bore diameter, single seal closure type with closed ends design, 1.0000 in outside diameter, 0.5625 in overall width, and 0.035 lbs weight, making it suitable for compact machinery requiring contamination protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought