Motion
MJHT-18191
Needle Roller Bearing - Closed Ends, 1.1250 in Bore, 1.5000 in OD, 1.1875 in Width, Single Seal
MI ITEM #00094007
MFR #MJHT-18191
List Price$83.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Closed Ends, 1.1250 in Bore, 1.5000 in OD, 1.1875 in Width, Single Seal
MI ITEM #00094007
MFR #MJHT-18191

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.91/each for your price

Overview

Mfr description
MJHT 18191 BRG

Specifications

  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal
  • Number Of Rows
    1
  • Bearing Material
    1010 Steel
  • Cage Material
    Steel
  • Series
    MJH
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MJHT-18191
  • Bore Type
    Straight
  • Material
    1010 Steel
  • UPC_NO
    605790204777
  • Weight
    0.212 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The MJHT-18191 Needle Roller Bearing offers a 1.1250 in bore diameter, single seal closure type with closed ends design, 1.5000 in outside diameter, 1.1875 in overall width, and 0.212 lbs weight, making it ideal for demanding industrial applications requiring enhanced sealing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought