Motion
IR-68-1
Inner Ring - 0.3750 in Bore, 0.6250 in OD, High Carbon Chrome Steel
Mi Item #00094181
MFR #IR-68-1
Price$33.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 0.3750 in Bore, 0.6250 in OD, High Carbon Chrome Steel
Mi Item #00094181
MFR #IR-68-1

Mfr description
IR 68-1 INNER RACE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.98/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Outside Diameter
    0.6250 in
  • Overall Width
    0.5150 in
  • Weight
    0.03 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Compatible Bearing
    B-105, B-107, B-108, BH-108, J-108, M-1051, M-1071, M-1081, MH-1081, MJ-1081
  • Long Description
    The IR-68-1 is an inner ring with a 0.3750 in bore diameter, 0.6250 in outside diameter, and 0.5150 in overall width, weighing 0.03 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR-68-1
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • UPC_NO
    605790212482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)