Motion
IR-612-1
Inner Ring - 0.3750 in Bore, 0.6250 in OD, High Carbon Chrome Steel
Mi Item #00094186
MFR #IR-612-1
Price$74.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 0.3750 in Bore, 0.6250 in OD, High Carbon Chrome Steel
Mi Item #00094186
MFR #IR-612-1

Mfr description
IR 612-1 INNER RACE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.62/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Outside Diameter
    0.6250 in
  • Overall Width
    0.7500 in
  • Weight
    0.04 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Compatible Bearing
    B-1010, B-1012, BH-1010, BH-1012, J-1010, J-1012, JH-1010, M-10101, M-10121, MJ-10101, MJ-10121, MJH-10101
  • Long Description
    The IR-612-1 is an inner ring with a 0.3750 in bore diameter, 0.6250 in outside diameter, and 0.7500 in overall width, weighing 0.04 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR-612-1
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • UPC_NO
    605790216794
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)