Motion
IR-88
Inner Ring - 0.5000 in Bore, 0.7500 in OD, High Carbon Chrome Steel
MI ITEM #00094189
MFR #IR-88
Price$21.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 0.5000 in Bore, 0.7500 in OD, High Carbon Chrome Steel
MI ITEM #00094189
MFR #IR-88

Mfr description
IR 88 INNER RACE
  • Use with drawn cup bearings
  • IR Series: Regular width
  • IRA Series: Extended width
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.54/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    0.7500 in
  • Overall Width
    0.5150 in
  • Weight
    0.03 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Compatible Bearing
    B-126, B-128, J-126, J-128, M-1261, M-1281
  • Long Description
    The IR-88 is an inner ring with a 0.5000 in bore diameter, 0.7500 in outside diameter, and 0.5150 in overall width, weighing 0.03 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR-88
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Type Of Needle Bearing
    Separable Inner Ring Only - Drawn Cup Bearings
  • UPC_NO
    605790212512

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)