1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
IRB1212
Inner Ring - 0.7500 in ID, 1.0000 in OD, 19.43 mm Width
Mi Item #
00094203
MFR #
IRB1212
Price
$21.54
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Bearing Rings
IKO INTERNATIONAL INC IRB1212
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
IRB1212
Inner Ring - 0.7500 in ID, 1.0000 in OD, 19.43 mm Width
Mi Item #
00094203
MFR #
IRB1212
Mfr description
IRB 1212 INNER RACE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$21
.54
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
0.7500 in
Inside Diameter
0.7500 in
Outside Diameter
1.0000 in
Overall Width
19.43 mm
Details
Bearing Series
IRB
Product Type
Inner Rings
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items