Motion
IR-1224
Inner Ring - 0.7500 in Bore, 1.0000 in OD, High Carbon Chrome Steel
Mi Item #00094212
MFR #IR-1224
Price$37.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 0.7500 in Bore, 1.0000 in OD, High Carbon Chrome Steel
Mi Item #00094212
MFR #IR-1224

Mfr description
IR 1224 INNER RACE
  • Use with drawn cup bearings
  • IR Series: Regular width
  • IRA Series: Extended width
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.92/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    1.0000 in
  • Overall Width
    1.5000 in
  • Weight
    0.14 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Compatible Bearing
    BH-1624, MH-16241
  • Long Description
    The IR-1224 is an inner ring with a 0.7500 in bore diameter, 1.0000 in outside diameter, and 1.5000 in overall width, weighing 0.14 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR-1224
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Type Of Needle Bearing
    Separable Inner Ring Only - Drawn Cup Bearings
  • UPC_NO
    605790195365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)