Motion
IR-1416
Inner Ring - 0.8750 in Bore, 1.1250 in OD, High Carbon Chrome Steel
MI ITEM #00094220
MFR #IR-1416
Price$29.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 0.8750 in Bore, 1.1250 in OD, High Carbon Chrome Steel
MI ITEM #00094220
MFR #IR-1416

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.04/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Outside Diameter
    1.1250 in
  • Overall Width
    1.0000 in
  • Weight
    0.11 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Compatible Bearing
    B-1810, B-1812, B-1816, B-186, B-188, BH-1812, BH-1816, J-1812, J-1816, J-188, JH-1812, JH-1816, M-18121, M-18161, M-1861, M-1881, MH-18121, MH-18161, MJ-18121, MJ-18161, MJ-1881, MJH-18121, MJH-18161
  • Long Description
    The IR-1416 is an inner ring with a 0.8750 in bore diameter, 1.1250 in outside diameter, and 1.0000 in overall width, weighing 0.11 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR-1416
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Type Of Needle Bearing
    Separable Inner Ring Only - Drawn Cup Bearings
  • UPC_NO
    605790208287

Overview

Mfr description
IR 1416 INNER RACE
  • Use with drawn cup bearings
  • IR Series: Regular width
  • IRA Series: Extended width
  • -OH means with oil hole for lubrication

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text