Motion
IR-1516
Inner Ring - 0.9375 in Bore, 1.1250 in OD, High Carbon Chrome Steel
Mi Item #00094222
MFR #IR-1516
Price$30.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 0.9375 in Bore, 1.1250 in OD, High Carbon Chrome Steel
Mi Item #00094222
MFR #IR-1516

Mfr description
IR 1516 INNER RACE
  • Use with drawn cup bearings
  • IR Series: Regular width
  • IRA Series: Extended width
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.47/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Outside Diameter
    1.1250 in
  • Overall Width
    1.0000 in
  • Weight
    0.08 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The IR-1516 is an inner ring with a 0.9375 in bore diameter, 1.1250 in outside diameter, and 1.0000 in overall width, weighing 0.08 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR-1516
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Type Of Needle Bearing
    Separable Inner Ring Only - Drawn Cup Bearings
  • UPC_NO
    605790199653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)