Motion
IR-1816
Inner Ring - 1.1250 in Bore, 1.3750 in OD, High Carbon Chrome Steel
Mi Item #00094234
MFR #IR-1816
Price$34.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.1250 in Bore, 1.3750 in OD, High Carbon Chrome Steel
Mi Item #00094234
MFR #IR-1816

Mfr description
IR 1816 INNER RACE
  • Use with drawn cup bearings
  • IR Series: Regular width
  • IRA Series: Extended width
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.49/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Outside Diameter
    1.3750 in
  • Overall Width
    1.0000 in
  • Weight
    0.134 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Compatible Bearing
    B-2216, BH-2216, JH-2216, M-22161, MH-22161, MJH-22161
  • Long Description
    The IR-1816 is an inner ring with a 1.1250 in bore diameter, 1.3750 in outside diameter, and 1.0000 in overall width, weighing 0.134 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR-1816
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Type Of Needle Bearing
    Separable Inner Ring Only - Drawn Cup Bearings
  • UPC_NO
    605790212376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)