Motion
IR-1920
Inner Ring - 1.1875 in Bore, 1.5000 in OD, High Carbon Chrome Steel
Mi Item #00094248
MFR #IR-1920
Price$39.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.1875 in Bore, 1.5000 in OD, High Carbon Chrome Steel
Mi Item #00094248
MFR #IR-1920

Mfr description
IR 1920 INNER RACE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.15/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Outside Diameter
    1.5000 in
  • Overall Width
    1.2500 in
  • Weight
    0.22 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Compatible Bearing
    B-2420, J-2420, M-24201
  • Long Description
    The IR-1920 is an inner ring with a 1.1875 in bore diameter, 1.5000 in outside diameter, and 1.2500 in overall width, weighing 0.22 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR-1920
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • UPC_NO
    605790212390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)