1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
IRB2416
Inner Ring - 1.5000 in ID, 1.7500 in OD, 25.78 mm Width
MI ITEM #
00094265
MFR #
IRB2416
Your Price
$42.13
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Bearing Rings
IKO INTERNATIONAL INC IRB2416
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
IRB2416
Inner Ring - 1.5000 in ID, 1.7500 in OD, 25.78 mm Width
MI ITEM #
00094265
MFR #
IRB2416
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$42.13
/each
(List
$42.60
)
Qty
Add to Cart
Overview
Mfr description
IRB 2416 INNER RACE
Specifications
Inside Diameter
1.5000 in
Outside Diameter
1.7500 in
Overall Width
25.78 mm
Bore Diameter
1.5000 in
Bearing Series
IRB
Product Type
Inner Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data