Motion
IR-2416
Inner Ring - 1.5000 in Bore, 1.7500 in OD, High Carbon Chrome Steel
Mi Item #00094266
MFR #IR-2416
Price$50.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.5000 in Bore, 1.7500 in OD, High Carbon Chrome Steel
Mi Item #00094266
MFR #IR-2416

Mfr description
IR 2416 INNER RACE
  • Use with drawn cup bearings
  • IR Series: Regular width
  • IRA Series: Extended width
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.93/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Outside Diameter
    1.7500 in
  • Overall Width
    1.0000 in
  • Weight
    0.17 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The IR-2416 is an inner ring with a 1.5000 in bore diameter, 1.7500 in outside diameter, and 1.0000 in overall width, weighing 0.17 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR-2416
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Type Of Needle Bearing
    Separable Inner Ring Only - Drawn Cup Bearings
  • UPC_NO
    605790195426
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)